SANFIX Humidity and Temperature Meter WT83B 1unit
Rp749.900
Persediaan
Spesifikasi Produk
| Model Number | WT83B |
|---|---|
| Unit | 1unit |
| Surrounding Temperature (°C) | -20 to 70, ±1 |
| Dew Point Range | -20°C to 50°C, ±2°C |
| Powered by | 3x1.5V AAA battery |
| Size (mm) | 184x56x36 |
| Bluetooth Functionality | Yes (with mobile APP) |
| Surrounding Temperature (°F) | -4 to 158 |
| RF Range (%RH) | 0 to 100 (±4%RH) |
| Wet Bulb Range (°C) | -20 to 50 (±2°C) |
| Maximum Response Time (s) | 30 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 27 October 2025 |
| Terakhir Diperbaharui | 28 October 2025 |
Informasi Produk
Description
A humidity sensor (or hygrometer) senses, measures and reports both moisture and air temperature. The ratio of moisture in the air to the highest amount of moisture at a particular air temperature is called relative humidity. Relative humidity becomes an important factor when looking for comfort
Mini Humidity & Temperature Meter designed with fashion, small and portable appearance (App is just for the bluetooth version only). With safe and reliable performance stability, a low power consumption and high precision, etc.
Mini Humidity & Temperature Meter designed with fashion, small and portable appearance (App is just for the bluetooth version only). With safe and reliable performance stability, a low power consumption and high precision, etc.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan