BOSCH Blower with Dust Extraction GBL 650 1unit

#Nomor SKU S048257558
Wishlist
Rating:
100% of 100
(1)
Rp759.900
Persediaan

Spesifikasi Produk

Model Number GBL 650
Unit 1unit
Rated Input Power (W) 650
Sound Pressure Level (dB(A)) 103
Sound Power Level (dB(A)) 95
Uncertainty K (dB) 3
Dimensions (mm) 181x436x197
Volumetric Flow Rate (m³/minute) 3.7
Berat (Kg) 1.7
Tanggal Produk Terdaftar 14 October 2025
Terakhir Diperbaharui 27 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keeping your working area clean and dust free can be a challenge, especially if you need to cover both large areas and specific spots. Our GBL 650 Professional blower offers you powerful blowing efficiency with an air flow of 3.7 m3/minute. Compact, and weighing in at only 1.4 kg, it is less tiring and easier to operate. And it’s compatible with various nozzle attachments, broadening your scope of usage options.

Equipment & Application
The GBL 650 Professional, with its excellent power-to-weight ratio, efficiently removes dust and dirt from large areas such as in factories and on workbenches, as well as smaller spaces.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk