Hanna Instruments Combo pH/Conductivity/TDS Tester (High Range) HI981304 Pool Line 1pc
Rp6.599.900
Persediaan
Spesifikasi Produk
| Model Number | HI981304 |
|---|---|
| Unit | 1pc |
| pH Range (pH) | 0.00 to 14.00 |
| pH Resolution (pH) | 0.01 |
| Accuracy (pH) | ±0.05 |
| pH Calibration | automatic, one or two-point with two sets of standard buffers (pH 4.01 / 7.01 / 10.01 or pH 4.01 / 6.86 / 9.18) |
| pH Temperature Compensation | Automatic |
| EC Range (mS/cm) | 0.00 to 20.00 |
| EC Resolution (mS/cm) | 0.01 |
| EC Accuracy | ±2% f.s. |
| EC Calibration | Automatic, one-point calibration at 12.88 mS/cm |
| TDS Range (ppt) | 0.00 to 10.00 |
| TDS Resolution (ppt) | 0.01 |
| TDS Accuracy | ±2% f.s. |
| TDS Calibration | automatic, one-point calibration at 6.44 ppt using 0.5 conversion factor) |
| EC/TDS Temperature Compensation | Automatic EC/TDS: ß=0.0 to 2.4%/˚C |
| EC to TDS Conversion Factor | 0.45 to 1.00 |
| pH Electrode | HI73127 |
| Battery Life (hour) | Approximately 100 |
| Battery Type | 1.5V (4) |
| Operating Environment (°C) | 0 to 50; RH 100% |
| Automatic Shut-Off (minute) | After 8 of non-use |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 14 October 2025 |
| Terakhir Diperbaharui | 15 October 2025 |
Informasi Produk
Description
HI981304 Pool Line Combo pH/EC/TDS meter is made for measuring pH and EC or TDS of swimming pool, hot tub, or spa water. This lightweight, waterproof tester offers high accuracy pH, high range EC/TDS (0.00 to 20.00 mS/cm EC/ 0.00 to 10.00 ppt TDS) and temperature measurements in a single handheld unit.
Feature
Amperometric EC/TDS sensor, pH electrode, and temperature probe in one meterHigh accuracy EC/TDS graphite probe reduces polarization effects and does not oxidize
Selectable EC to TDS conversion factor of 0.45 or 1.0
Automatic Temperature Compensation coefficient β (BETA), displays temperature in °C or °F
Large LCD displays stability indicator, low-battery indicator, and calibration tags
HOLD button for easier measurement recording
Battery Error Prevention System (BEPS) with low battery indicator
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Hanna%20Instruments%20Combo%20pH%2FConductivity%2FTDS%20Tester%20(High%20Range)%20HI981304%20Pool%20Line%201pc/fyS048253574-1.jpg)