Deli Air Compressor Pump DL8059 160W 1pc
Rp539.900
Persediaan
Spesifikasi Produk
| Model Number | DL8059 |
|---|---|
| Unit | 1pc |
| Voltage (V) | 12 |
| Input Power (W) | 160 |
| Pressure (psi) | 101 |
| Pressure (bar) | 7 |
| Air Flow (L/minute) | 36 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 14 October 2025 |
| Terakhir Diperbaharui | 13 October 2025 |
Informasi Produk
Feature
Auto Air Compressor- Strong and powerful permanent magnet engine with 30mm diameter bimetal cylinder
- Safe built-in fuse to prevent overload
- Fast 5 minutes to go from 0 bar to 2 bar
- Continuous working time can reach 20 minutes
- Convenient Functions: night emergency, LED lighting, cigarette lighter and battery power
- Inflator for 12V vehicles such as passenger cars, SUVs, vans, small trucks
- Suitable for motorcycles, bicycles, ball games, air beds, etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan