Stabilo Point 88 88/60/0322 Fineliner Plum 1pc

#Nomor SKU S048250566
Wishlist
Rp13.900
Persediaan

Spesifikasi Produk

Model Number 88/60/0322
Unit 1pc
Ink Color Plum (60)
Grip No
Handedness For left- and right-handers
Line Width (mm) 0.4
Refillable No
Washable No Specification
Water Resistant No
Erasable No
Ergonomic Product No
Indelible No
Ventilated Cap Yes
Visible on Dark Surface No
Berat (Kg) 0.4
Tanggal Produk Terdaftar 10 October 2025
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Your learning helper for perfect structure in your notes
The instantly recognizable STABILO point 88 fineliner is a timeless classic, with over 3 billion pieces sold and loved by so many all over the world. No matter whether you wish to structure your papers, underline with different colors, take notes or write full texts, our wide range of 65 brilliant colors, including pastel and neon shades will have you covered. Also if you like to sketch, outline and draw the STABILO point 88 is a great tool. The fineliner with its metal encased tip is the perfect companion for schoolchildren, students, creative people and professionals. An 0.4 mm line width and excellent quality make this a product you can rely on and enjoy using every day.
The fineliner STABILO point 88 as a single pen in the writing color plum (60).
- Available in many brilliant colors including 6 neon shades
- World-famous hexagonal design with striped pattern
- Pen body and cap: 96 % ISCC PLUS certified bio-based plastic (mass balance)
Feature
- Available in 65 brilliant colors, including 6 neon shades and many pastel colors
- Great for precise work with rulers and stencils without smearing
- Sturdy and durable metal-enclosed tip
- Fine line width of 0.4 mm
- Excellent dry-out protection without the need to close the cap
- Cap can be placed at the back of the pen during usage
- Iconic hexagonal design orange with white edge stripes
- ISCC PLUS certification: 96 % bio-plastic has been sourced to produce the pen body (mass balance)

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan