Wipcool Portable High Pressure AC Cleaning Pump C28T 1unit

#Nomor SKU S048239035
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number C28T
Unit 1unit
Voltage (V/Hz) 230/50-60 or 100-120V/50-60
Working Pressure (Bar) 5-28 (Adjustable)
Maximum Flow Rate (L/minute) 4-5
Output Power (HP) 3/4
Water Pipe 2m inlet hose, 7m outlet Hose
Berat (Kg) 8.5
Tanggal Produk Terdaftar 03 October 2025
Terakhir Diperbaharui 22 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C28T is a professional high-pressure equipment, special design for HVAC cleaning industry,it has a crankshaft-driven pump with ceramic-coated pistons for long service life, allowing it to work continuously.

With its adjustable working pressure from 5-28bar for optimal flexible cleaning, it is able to remove the most dirt from condenser & evaporator coils without damaging these sensitive fins.

Great portability. Its small size and light weight allow it to be carried in one hand.
Feature
Variable pressure (5-28bar) for optimal flexibility to meet the different occasions.
Crankshaft-driven pump with ceramic-coated pistons for long service life.
Large oil level sight glass, easily accessible to check oil status, and ready for oil change in time for maintenance.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan