Wipcool Flaring Tool EF-2L 1pc

#Nomor SKU S048238809
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number EF-2L
Unit 1pc
Tube O.D. (inch) 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
Packing Blister
Berat (Kg) 1.6
Tanggal Produk Terdaftar 03 October 2025
Terakhir Diperbaharui 22 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specifically designed for high pressure R410A systems, which require deeper flaring compared to R22.(Also used for R407C,R404A, R22, R12 etc)Can be operated with a power drill, using the special adaptor included.
The operation with a power drill is suit for the heavy users, relieving the load of operation by hand.
Feature
Manual and Power Drive, Fast & Precise Flaring
Power drive design,used with power tools to quickly flaring.
Special design for R410A system, also fit for usual tubing
Aluminum body- 50% lighter than steel designs
Slide gauge sets the tube to the exact position
Reduces the amount of time to create a precise flare

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan