Wipcool Condensate Pump P38 1pc

#Nomor SKU S048238663
Wishlist
Rp939.900
Persediaan

Spesifikasi Produk

Model Number P38
Unit 1pc
Voltage (V/Hz) 100-230/50-60
Maximum Flow Rate (L/hour) 38
Maximum Flow Rate (GPH) 10
Tank capacity (mL) 80
Sound Level (dB(A)) 21 (at 1m)
Ambient Temperature (°C) 0-50
Maximum Head Discharge (m) 10
Maximum Head Discharge (ft) 33
Mini Splits up to (btu/hour) 45000
Berat (Kg) 5.0
Tanggal Produk Terdaftar 03 October 2025
Terakhir Diperbaharui 22 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The P20/38 Undermount Condensate Pump is an entirely new design specifically manufactured for use in split systems. lt can fit very well on right or left hand side of the unit and looks integrated with the air conditioner.

The high performance pump brings the ultra-quiet running, and the removable front cover and reservoir make the easy maintenance.

Perfect for those installations in quiet locations - hotels, theaters, bedrooms and meeting rooms.
Feature
- Compact & discreet
- Removable Reservoir is simple to unclip forcleaning and maintenance
- Flexible installation,it can be mounted on theright or left hand side of unit
- The compact, sleek design is the perfect choicefor a convenient installation
- Built-in LED power indicator light

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan