BOSCH Mesin Bor Bobok Beton 1set

#Nomor SKU S048210324
Wishlist
Rp3.599.900
Persediaan

Spesifikasi Produk

Unit 1set
Rated Input Power (W) 1100
Impact Energy (J) 7.8
Impact Rate at Rated Speed (bpm) 2610 to 3190
Dimensions (LxWxH) (mm) 110x465x260
Berat (Kg) 5.8
Tanggal Produk Terdaftar 30 September 2025
Terakhir Diperbaharui 30 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Equipment & Application:
The corded Bosch GSH 5 HX demolition hammer is ideal for demolishing concrete blocks, bricks, and tiles.
- Additional Information:
The Bosch GSH 5 HX demolition hammer offers an innovative impact system with a robust mechanism structure, large hammer pipe, a grease sealing ring, and dust-proof cap. It also has a low-vibration damping system and a soft-grip, ergonomic handle.
Feature
User benefit:
- High efficiency thanks to Innovative 7.8 J impact system with the highest impact energy in its class
- High performance with innovative 2,900 bpm impact system equipped with large hammer pipe
- Enhanced tool service life thanks to leak-resistant grease sealing ring and dust-proof cap
- Less fatigue thanks to impact mechanism’s low-vibration damping ring system
- High working comfort with compact ergonomic design
Use
Product Highlights:
When you’ve got a big demolition job and a tight schedule, you need an efficient hammer with first-in-class impact energy. That’s where the Bosch GSH 5 HX demolition hammer comes in. This tool gets the job done fast thanks to its innovative 7.8 J impact system designed with a large hammer pipe and robust materials. The hammer’s strong mechanical system ensures a consistently high impact rate of 2,900 bpm that you can rely on. Plus, the durable Bosch GSH 5 HX hammer has a long service life due to its leak-resistant grease sealing ring and dust-proof cap. The compact, ergonomic design with a soft-grip handle and vibration damping system offers high working comfort, so that you can get more done with less fatigue.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan