Husqvarna Sparepart Ride-On Front Mowers R214C 1unit
Rp109.999.900
Persediaan
Spesifikasi Produk
| Model Number | R214C |
|---|---|
| Unit | 1unit |
| Cylinder Displacement (cm³) | 413 |
| Cylinders | 1 |
| Engine Cooling | Air |
| Oil Filter | Yes |
| Ground Clearance (mm) | 120 |
| Engine Lubrication System | Pressure |
| Tyre Dimensions, Front | 170/60-8 |
| Tyre Dimensions, Rear | 170/60-8 |
| Wheelbase (cm) | 88.7 |
| Base Machine, Length (cm) | 192.2 |
| Base Machine, Width (cm) | 88.3 |
| Uncut Circle (cm) | 30 |
| Cutting Width Minimum (cm) | 94 |
| Cutting Width Maximum (cm) | 94 |
| Cutting Height Minimum (mm) | 25 |
| Cutting Height Max. (mm) | 75 |
| Blade Engagement | Automatic |
| Power/Fuel Type | Petrol |
| Net Power at Preset Rpm Energy (kW) | 8.4 |
| Engine Name | HS 413AE |
| Berat (Kg) | 125.0 |
| Tanggal Produk Terdaftar | 27 September 2025 |
| Terakhir Diperbaharui | 29 September 2025 |
Informasi Produk
Description
Versatile and powerful Rider
Husqvarna Rider R 214C is an efficient ride-on lawn mower with a 94 cm Combi cutting deck, offering BioClip® (mulching) and rear ejection cutting. The articulated steering system and front-mounted cutting deck mean excellent mowing accessibility and a great overview of your working area. Pedal-operated hydrostatic transmission, easy-access controls, and automatic blade engagement make mowing comfortable. The cutting deck is easily tilted up into service position for easy cleaning after mowing. Thanks to attachments such as snow blade, trailer, moss rake and spreader, it can maintain your garden all year round.
Husqvarna Rider R 214C is an efficient ride-on lawn mower with a 94 cm Combi cutting deck, offering BioClip® (mulching) and rear ejection cutting. The articulated steering system and front-mounted cutting deck mean excellent mowing accessibility and a great overview of your working area. Pedal-operated hydrostatic transmission, easy-access controls, and automatic blade engagement make mowing comfortable. The cutting deck is easily tilted up into service position for easy cleaning after mowing. Thanks to attachments such as snow blade, trailer, moss rake and spreader, it can maintain your garden all year round.
Feature
Combi cutting deck with BioClip® (mulching)BioClip® (mulching) provides perhaps the best cutting result on the market on frequently cut areas. The grass is cut into fine pieces that quickly turn into fertiliser.
Turn key start
Easy to get operating under any weather condition and no choking needed. Just turn the key and go.
Service position
The cutting deck can be tilted up into service position for easy access during cleaning or service.
Automatic blade engagement
The blades are engaged automatically when you lower the cutting deck for a quick and smooth start of work.
Pedal-operated hydrostatic transmission
Pedal-operated hydrostatic transmission – speed and direction are managed by pedals, letting you keep both hands on the steering wheel for optimal driving control.
Pivoting rear axle
The rear axle is pivoting to get maximum traction on the drive wheels and a smooth ride also on uneven surfaces.
Adjustable steering wheel
Steering wheel height can be adjusted with a telescopic steering column for excellent ergonomics and comfort.
Storage compartment
The open left storage makes it easy to access your items while mowing.
Easy-access cutting height lever
The cutting height lever is easy to reach from the driver’s seat, making it possible to do cutting height changes while mowing.
Hour meter
Hour meter for easy control of operating time and service and maintenance intervals.
Bottle holder
Convenient bottle holder for refreshments.
Unique articulated steering
The articulated steering gives excellent maneuverability and facilitates driving around obstacles such as trees and bushes. Since the rear pair of wheels can swing underneath the machine, the turning radius becomes minimal at full lock.
Combi cutting deck
The Combi cutting deck allows you to choose between two cutting systems depending on the conditions. Choose BioClip® for lawn fertilisation and rear ejection for efficient mowing on areas with higher and rougher grass.
Easy-access controls
Controls are easy accessible and designed for optimum user comfort.
Engine behind driver
The rear-mounted engine provides a better overview of the mowing, and less noise and emissions in the driver’s area, compared to riders with front-mounted engines.
Four large wheels
16-inch wheels both front and back provide optimal riding comfort, great accessibility and less risk of damaging delicate surfaces.
Front-mounted cutting deck
Front-mounted cutting deck for excellent accessability into corners and under bushes, park benches etc.
Versatile usage
A wide range of cutting decks and accessories makes our Riders exceptionally versatile, all year round.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan