Husqvarna Sparepart Chainsaw 3120XP with H64 Chain 36inch 1unit
Rp24.999.900
Persediaan
Spesifikasi Produk
| Model Number | 3120XP |
|---|---|
| Unit | 1unit |
| Cylinder Displacement (cm³) | 118.8 |
| Pitch (inch) | 0.404 |
| Chain Type | H64 |
| Bar Length (cm) | 90 |
| Bar Length (inch) | 36 |
| Chain Speed at Maximum Power (m/s) | 20.1 |
| Output Shaft Power (kW) | 6.2 |
| Recommended Bar Length Minimum (cm) | 60 |
| Recommended Bar Length Maximum (cm) | 105 |
| Equivalent Vibration Level (ahv, eq) Front Handle (m/s²) | 6.7 |
| Equivalent Vibration Level (ahv, eq) Rear Handle (m/s²) | 7.8 |
| Sound Pressure Level at Operators Ear (dB(A)) | 102 |
| Sound Power Level, Guaranteed (LWA) (dB(A)) | 116 |
| Berat (Kg) | 10.4 |
| Tanggal Produk Terdaftar | 27 September 2025 |
| Terakhir Diperbaharui | 29 September 2025 |
Informasi Produk
Description
Professional 119cc chainsaw built for felling the largest trees
Our largest saw is one of the most powerful saws in the world, built for professional felling in the toughest dimensions. Like all Husqvarna saws, the 3120 XP® has a superior power/weight ratio. With Smart Start® and well-developed anti-vibration features and ergonomics, this large-size saw is both easy to start and operate.
Included
Nose type Hard nose
Spikes Mounted
Chain type H64
Bar length (inch) 36 in
Our largest saw is one of the most powerful saws in the world, built for professional felling in the toughest dimensions. Like all Husqvarna saws, the 3120 XP® has a superior power/weight ratio. With Smart Start® and well-developed anti-vibration features and ergonomics, this large-size saw is both easy to start and operate.
Included
Nose type Hard nose
Spikes Mounted
Chain type H64
Bar length (inch) 36 in
Feature
Adjustable Oil PumpCustomize and control oil flow to meet any need
Quick-Release Air Filter
Easily remove and replace the filter after cleaning
Magnesium crankcase
Sturdily built crankcase withstands high rpms and tough professional use, ensuring a long service life.
Three-Piece Crankshaft
Forged three-piece crankshaft delivers maximum durability for even the toughest of jobs
LowVib® Technology
Effective LowVib® dampeners absorb vibration, sparing the user’s arms and hands.
Smart Start® Technology
Specially-designed engine and starter for easy and fast starting with minimum effort. Resistance in the starter cord is reduced by up to 40%.
Felling marks
Distinct, coloured felling marks for better felling precision.
Inertia-Activated Chain Brake
In case of a kickback, the effective inertia-activated chain brake immediately stops the chain to reduce the likelihood of injury.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan