Husqvarna Gergaji Mesin T435 with H37 Chain 14 inch 1unit

#Nomor SKU S048205108
Wishlist
Rp9.599.900
Persediaan

Spesifikasi Produk

Model Number T435
Unit 1unit
Cylinder Displacement (cm³) 35.2
Pitch (inch) 3/8 mini
Chain Type H37
Bar Length (cm) 35
Bar Length (inch) 14
Chain Speed at Maximum Power (m/s) 19
Output Shaft Power (kW) 1.5
Recommended Bar Length Minimum (cm) 30
Recommended Bar Length Maximum (cm) 14
Sound Pressure Level at Operators Ear (dB(A)) 103
Sound Power Level, Guaranteed (LWA) (dB(A)) 114
Exhaust Emissions (CO₂ EU V) (g/kWh) 860
Equivalent Vibration Level (ahv, eq) Front Handle (m/s²) 3.6
Equivalent Vibration Level (ahv, eq) Rear Handle (m/s²) 3.9
Berat (Kg) 3.4
Tanggal Produk Terdaftar 27 September 2025
Terakhir Diperbaharui 29 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mid-sized X-Torq® tree care saw. It´s a lightweight powerful chainsaw for pruning in parks as well as vineyards and fruit orchards. The low weight and well-balanced saw body makes it very easy to work with.
Included
Nose type: Sprocket nose
Spikes: Mounted
Chain type: H37
Bar length (inch): 14 in
Feature
Key Features:
Powerful and Efficient X-TORQ Engine, Our X-TORQ engines deliver great power and torque thanks to highly efficient combustion.
Adjustable Oil Pump, Customize and control oil flow to meet any need
Quick-Release Air Filter, Easily remove and replace the filter after cleaning
Side Chain Tensioning, Quickly and easily adjust the chain
Quick release air filter cover, Quick release cover saves time when cleaning or changing spark plug.
LowVib Technology, Effective LowVib dampeners absorb vibration, sparing the user’s arms and hands.
Hand guard, The hand guard design provides better view of the saw bar tip and improved operating control.
Rope attachment, A sturdy point for fastening a rope, making it easy to hoist the saw up into a tree.
Inertia-Activated Chain Brake, In case of a kickback, the effective inertia-activated chain brake immediately stops the chain to reduce the likelihood of injury.
Easier cold starting, Starting a cold engine requires less effort thanks to the air purge.
Flip-up tank cap, The flip-up tank cap is easy to open.
Smart Start® Technology, Specially-designed engine and starter for easy and fast starting with minimum effort. Resistance in the starter cord is reduced by up to 40%.
Mid-sized 35cc top-handle chainsaw for all-round pruning and clearing
35,2 cm³ Cylinder displacement
1,5 kW Output shaft power
19 m/s Chain speed at max power

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan