Husqvarna Gergaji Mesin 130 with S93G X-Cut Chain 16inch 1unit
Rp4.399.900
Persediaan
Spesifikasi Produk
| Model Number | 130 |
|---|---|
| Unit | 1unit |
| Cylinder Displacement (cm³) | 38 |
| Pitch (inch) | 3/8 mini |
| Chain Type | H37 |
| Bar Length (cm) | 40 |
| Bar Length (inch) | 16 |
| Chain Speed at Maximum Power (m/s) | 16.8 |
| Output Shaft Power (kW) | 1.5 |
| Recommended Bar Length Minimum (cm) | 14 |
| Recommended Bar Length Maximum (cm) | 40 |
| Sound Pressure Level at Operators Ear (dB(A)) | 102 |
| Sound Power Level, Guaranteed (LWA) (dB(A)) | 116 |
| Equivalent Vibration Level (ahv, eq) Rear Handle (m/s²) | 5.5 |
| Equivalent Vibration Level (ahv, eq) Front Handle (m/s²) | 3.72 |
| Exhaust Emissions (CO₂ EU V) (g/kWh) | 804 |
| Berat (Kg) | 4.7 |
| Tanggal Produk Terdaftar | 27 September 2025 |
| Terakhir Diperbaharui | 29 September 2025 |
Informasi Produk
Description
Reliable chainsaw performance for various garden tasks
The reliable Husqvarna 130 chainsaw is easy to start, easy to handle and developed for garden tasks like cutting firewood, pruning or felling small trees. The LowVib® technology reduces vibrations so you can work more comfortably, and the efficient X-Torq® engine delivers great power and torque thanks to highly efficient combustion. In addition, it is easy to maintain thanks to Air Injection™ which keeps the filter cleaner for longer. In case of a kickback, the effective inertia-activated chain brake immediately stops the chain to reduce the likelihood of injury.
Included
Nose type Sprocket nose
Spikes Mounted
Chain type H37
Bar length (inch) 16 in
The reliable Husqvarna 130 chainsaw is easy to start, easy to handle and developed for garden tasks like cutting firewood, pruning or felling small trees. The LowVib® technology reduces vibrations so you can work more comfortably, and the efficient X-Torq® engine delivers great power and torque thanks to highly efficient combustion. In addition, it is easy to maintain thanks to Air Injection™ which keeps the filter cleaner for longer. In case of a kickback, the effective inertia-activated chain brake immediately stops the chain to reduce the likelihood of injury.
Included
Nose type Sprocket nose
Spikes Mounted
Chain type H37
Bar length (inch) 16 in
Feature
Powerful and Efficient X-TORQ EngineOur X-TORQ engines deliver great power and torque thanks to highly efficient combustion.
Two mass principle
Effectively minimising vibrations by isolating the engine from the handles reducing operator fatigue.
Quick Start with Air Purge
Air purge removes air from carburetor and fuel system for easy starting
Simple Starting
Stop switch automatically resets to ON so chainsaw is ready for next use
Air Injection
Extends the interval between filter cleaning, improving efficiency and increases engine life.
Combined Choke/Stop Control
Combined choke/stop control allows for easier starting and reduces the risk of the engine flooding.
Inertia chain brake
Effective inertia-activated chain brake
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan