Mitutoyo Compact Type Dial Indicator 1044AB (with JCSS Calibration Certificate) 5mm 1set

#Nomor SKU S048138550
Wishlist
Rp899.900
Persediaan

Spesifikasi Produk

Model Number 1044AB
Unit 1set
Included Accessories With JCSS calibration certificate
Measuring Range (mm) 5
Dimension H (mm) 38
Series 1
Minimum Reading (mm) 0.01
Dimension A (mm) 32.5
Scale 0-100
Dimension F (mm) 13.8
Dimension D (mm) 14.5
Measuring Force (N) 1.4 or less
Dimension E (mm) 20
Dimension B (mm) 47.5
Dimension C (mm) 40
Outer Frame Diameter (mm) Φ40
Type of Scale 0-100
Dimension I (mm) 6.6
Dimension G (mm) 13.7
Return Error (µm) 4
Indication Error 1/2 Rotation (µm) 10
Indication Error 1 Rotation (µm) 11
Indication Error Total Measurement Range (µm) 13
One Turn of Long Hand (mm) 1
Back Plate Specification Flat
Repeatability (µm) 3
ROHS Directive (Corresponding to 10 Substances) Correspondence
Indication Error 1/10 Rotation (µm) 8
Calibration Certificate JCSS Calibration Certificate
Adaptive Accessories Limit needle (set of 2): No. 21AAB363; Outer frame clamp: No. 21RZA149
M Code 75198884
Berat (Kg) 0.2
Tanggal Produk Terdaftar 26 September 2025
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A dial gauge with a compact design. It does not take up much space when incorporated into jigs. Visibility is improved by adopting a reflection-suppressing cover plate, which has a proven track record in test indicators, for the outer frame cover plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it is possible to exchange with the optional stylus. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
Warning
*Only available for online orders *We do not deliver to private homes (detached houses or apartment buildings). *Orders cannot be cancelled after they are placed for products with calibration certificates. *Only orders for products with calibration certificates and traceability diagrams can be placed online. *Only products with part numbers including (with JCSS calibration certificate), (with general calibration certificate and traceability diagram), and (with calibration certificate and traceability diagram) are accompanied by the relevant documents. *Products with calibration certificates include "with Mitutoyo calibration certificate and traceability diagram" where the manufacturer performs the calibration, and "with calibration company calibration certificate and traceability diagram" where the calibration is performed at a calibration point based on the ISO9 1 quality management system. *For products with part numbers including (with JCSS calibration certificate), the user name and official address to be entered on the document at the time of ordering are required.
*Products with an English calibration certificate in their model number will be calibrated at an external calibration company standard based on the ISO quality management system and shipped after the documentation is issued.
Use
For comparative measurement. Installation on jigs, etc.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan