DEWALT Screwdriving Drill Bit Set DT71518-QZ 1set(45pcs)
Rp319.900
Persediaan
Spesifikasi Produk
| Model Number | DT71518-QZ |
|---|---|
| Unit | 1set(45pcs) |
| Suitable For | Drilling in metal, wood, plastic |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 25 September 2025 |
| Terakhir Diperbaharui | 24 September 2025 |
Informasi Produk
Description
The DEWALT professional drilling/driving bit set offers a variety of industrial screw driving/fastening bits including the most common fitments and drill bit sizes. The included magnetic drive guide helps reduce slipping and wobble, allowing users to work more efficiently and effectively. The kit comes with a professional case that keep things organized and provide maximum durability for all of the accessories.
Nut driver, Hex 8 mm 1X
Nut driver, Hex 10 mm 1X
Compact mag drive guid 1X
Phillips 85 mm bit: PH2 2X
Phillips 50 mm bits: PH1, PH2 (x2) 3X
Pozi 50 mm bits: PZ1, PZ2 (x3) 4X
Torx 50 mm bits: T15, T20, T25 (x2), T30 (x2) 6X
Phillips 25 mm bits: PH1 (x2), PH2 (x2), PH3 (x2) 6X
Slotted 25 mm bits: SL6, SL8 2X
Pozi 25 mm bits: PZ2 (x6), PZ3 (x5) 11X
Torx 25 mm bits: T10 (x2), T15 (x2), T25 (x2), T30 (x2) 8X
Nut driver, Hex 8 mm 1X
Nut driver, Hex 10 mm 1X
Compact mag drive guid 1X
Phillips 85 mm bit: PH2 2X
Phillips 50 mm bits: PH1, PH2 (x2) 3X
Pozi 50 mm bits: PZ1, PZ2 (x3) 4X
Torx 50 mm bits: T15, T20, T25 (x2), T30 (x2) 6X
Phillips 25 mm bits: PH1 (x2), PH2 (x2), PH3 (x2) 6X
Slotted 25 mm bits: SL6, SL8 2X
Pozi 25 mm bits: PZ2 (x6), PZ3 (x5) 11X
Torx 25 mm bits: T10 (x2), T15 (x2), T25 (x2), T30 (x2) 8X
Feature
• Combination set of both drill and screwdriver bits• Comes with all the most common screwdriver sizes
• Supplied in a plastic case
• Assembly, drilling holes in metal, wood or plastic
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/8yS048115322-1.jpg)