PCE Instruments Milli/Micro-Ohmmeter PCE-MO 2005 1unit
Rp45.999.900
Persediaan
Spesifikasi Produk
| Model Number | PCE-MO 2005 |
|---|---|
| Unit | 1unit |
| Measuring Functions | HOLD |
| Display Type | LCD with backlight |
| Display Size (inch) | 3.3 |
| Interface | RS232 |
| Standards | EN 61010-1, EN 61325-1 |
| Measuring Method | 4-wire method for mΩ measurement |
| Test Current | 10 A: 60000 µΩ; 1 A: 600 mΩ; 100 mA: 6000 mΩ; 10 mA: 60000 mΩ; 1 mA: 600 Ω; 100 µA: 6000 Ω |
| Fuse | 10A/250V |
| Menu Languages | English, English (GB) |
| Frequency (Hz) | 47/63 |
| Power Supply (V) | 100 - 240AC |
| Connector Type | Schuko plug |
| Rechargeable Battery | 8 x 1.5V AA battery; Zinc carbon |
| Capacity (mAH) | 1200 |
| Operating Conditions (°C) | 0 to 50 (0 to 80 % RH) |
| Storage Conditions (°C) | 0 to 50, 0 to 80 % RH |
| Dimensions (LxWxH) (mm) | 220x125x64 |
| Protection Class Device | IP30 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 19 September 2025 |
| Terakhir Diperbaharui | 13 November 2025 |
Informasi Produk
Description
Wire Tracer / 6 selectable measurement ranges / calculation of cable length possible / 4-wire measuring method / current and battery operation
The Wire Tracer with a measurement range from 0 µO to 6000 O precisely measures the smallest resistances and is used to check critical connections in electronics and electrical engineering. The Wire Tracer offers 6 selectable measurement ranges, uses the 4-wire measuring method and can measure both resistance and inductance. The device provides a maximum test current of 10 A within the range of 60000 µO and offers test currents of 10 A, 1 A, 100 mA, 10 mA and 1 mA. The 3.3-inch LC display has a backlight that can be activated and switches off automatically after 30 seconds to save battery power.
In addition, the Wire Tracer has a comparison function that enables a quick pass/fail display and speeds up the evaluation of the test results. The cable length can be calculated by entering the resistance per metre, which provides precise results when determining the cable length. The integrated overvoltage protection protects the device from damage caused by high voltages, while the option for battery or mains operation offers flexibility in use. These features make the Wire Tracer a versatile and practical tool for a wide range of applications.
Delivery Scope:
1 x Wire Tracer PCE-MO 2005
2 x 80 cm test leads with Kelvin clamps
8 x AA 1.5 V batteries
1 x mains adaptor 9 V, 3 A
1 x IEC cable
1 x carrying case
1 x user manual
The Wire Tracer with a measurement range from 0 µO to 6000 O precisely measures the smallest resistances and is used to check critical connections in electronics and electrical engineering. The Wire Tracer offers 6 selectable measurement ranges, uses the 4-wire measuring method and can measure both resistance and inductance. The device provides a maximum test current of 10 A within the range of 60000 µO and offers test currents of 10 A, 1 A, 100 mA, 10 mA and 1 mA. The 3.3-inch LC display has a backlight that can be activated and switches off automatically after 30 seconds to save battery power.
In addition, the Wire Tracer has a comparison function that enables a quick pass/fail display and speeds up the evaluation of the test results. The cable length can be calculated by entering the resistance per metre, which provides precise results when determining the cable length. The integrated overvoltage protection protects the device from damage caused by high voltages, while the option for battery or mains operation offers flexibility in use. These features make the Wire Tracer a versatile and practical tool for a wide range of applications.
Delivery Scope:
1 x Wire Tracer PCE-MO 2005
2 x 80 cm test leads with Kelvin clamps
8 x AA 1.5 V batteries
1 x mains adaptor 9 V, 3 A
1 x IEC cable
1 x carrying case
1 x user manual
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan