PCE Instruments Metal Detector PCE-MTD 400 with Wireless Headset 1unit

#Nomor SKU S048063005
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number PCE-MTD 400
Unit 1unit
Connection 3.5 mm headphone connection
Operating Frequency (kHz) 13
Display Type LCD with backlight
Display Size (inch) 3.3
Interface USB-C, Wireless
Operating Time (hour) 12
Probe Diameter (mm) 327
Signal Display 0-99
Protection Class Detection disc: IP68
Rechargeable Battery 1 x 3.7V internal; Lithium-ion battery
Capacity (mAH) 4000
Operating Conditions (°C) 0 to 45 (90% RH)
Storage Conditions (°C) -20 to 60, 90 % RH
Dimensions (LxWxH) (mm) 750x330x330
Frequency Additional Information (kHz) ±0.2
Telescopic Rod Adjustable (cm) 58-94
Protection Class Device IP20
Berat (Kg) 1.6
Tanggal Produk Terdaftar 19 September 2025
Terakhir Diperbaharui 13 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal Detector / Metal Finder / Large detection disc / Integrated loudspeaker / Headphone connection / Battery operation / Illuminated display

The Metal Detector / Metal Finder combines state-of-the-art technology with high precision and versatile functions. The device has several operating modes, including All Metal (AM) for detecting all metals and Filter Mode (DM), which can be used to specifically mask out unwanted types of metal. Seven customizable scene modes enable optimal adaptation to different environments. With the PINPOINT function, objects can be located precisely, which significantly increases the efficiency of the search.

Thanks to a powerful 4000 mAh lithium battery, the Metal Detector / Metal Finder offers an operating time of over 12 hours and is therefore ideal for longer search operations. The easy-to-read LCD display provides clear visual information, while integrated speakers or the headphone connection enable acoustic detection. Thanks to the wireless function, the sound can be transmitted directly to compatible headphones, allowing convenient use without any annoying cables.

The Metal Detector / Metal Finder's extensive setting options include an adjustable threshold value, adjustable pitch, and customizable sensitivity from 1 to 99. The manual ground balance ensures reliable results even in challenging search areas. With its robust construction and precise detection, this Metal Detector / Metal Finder is the ideal choice for treasure hunters and professional users who value accuracy and efficiency.

Delivery Scope:
1 x PCE-MTD 400 Metal Detector / Metal Finder
1 x Wireless headphones
1 x USB-C cable
1 x Micro-USB cable
1 x Carrying case
1 x Instruction manual

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan