PCE Instruments Large LED Display for Temperature and Humidity PCE-G 2 1unit

#Nomor SKU S048062763
Wishlist
Rp24.999.900
Persediaan

Spesifikasi Produk

Model Number PCE-G 2
Unit 1unit
Temperature Measurement Range (°C) -40 to 85
Temperature Resolution (°C) -10 to 85: 0.1; <-10: 1
Temperature Accuracy (°C) ± 0.3
Humidity Measuring Range 0-99 % r.H.
Humidity Resolution (%RH) 0.1
Humidity Accuracy ± 4 % r.H.
Display 2 x 3 digit LED display (red); 55mm character height
Cable Length (m) Sensor cable ca. 2; Power supply: ca. 1
Operating Conditions (°C) -20 to 70 (max. 85 % r.H.)
Dimensions (mm) 395x255x50
Berat (Kg) 2.5
Tanggal Produk Terdaftar 19 September 2025
Terakhir Diperbaharui 19 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature Indicator PCE-G 2
Large display for temperature and humidity / 55 mm character height / up to 30 m reading distance / external sensor / 230 V mains operation
The temperature indicator is used to measure the environmental parameters of temperature and humidity. The temperature indicator finds its application in warehouses, open-plan offices, schools, etc. The temperature indicator has 55 mm high digits that indicate the temperature and humidity.
Due to the large size of the digits, the temperature indicator display can be read from distances up to 30 m. The temperature and humidity sensor of the temperature indicator is connected by a 2 m long cable. The temperature indicator is operated by 230 V AC mains voltage. Via the side-mounted buttons, alarm levels can be set on the temperature indicator.
Delivery Scope:
1 x Temperature Indicator PCE-G 2
1 x Wall mounting set (2 x dowels and screws)
1 x Power adapter
1 x User manual

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan