RS PRO USB 3.0 A Male to Male USB B Cable Blue 3m 1pc
Rp449.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Length (m) | 3 |
| Connector 1 | USB A |
| Connector 2 | USB B |
| USB Cable Type | USB Cable |
| USB Version | USB 3.0 |
| Connector 1 Gender | Male |
| Connector 2 Gender | Male |
| Sheath Color | Blue |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
RS PRO Male USB A to Male USB B USB Cable, 3 m, USB 3.0
Use this RS PRO USB 3.0 cable when you need a simple way to connect electronic equipment for high-speed operation and data transfer. It features a male USB-A connector on one end and a male USB-B connector on the other for linking a computer or mobile device to an adapter or another piece of external equipment.
The cable has a blue polyvinyl chloride (PVC) jacket that protects users from electrical hazards and keeps the internal wire insulated for better reliability. Thanks to the strain relief on each connector, the cable won't split when placed under stress. Its length of 3 metres makes it ideal for use in larger spaces.
This product is backwards compatible with USB 2.0 devices. It's commonly used to transmit data or to charge mobile phones and media devices in home, office or industrial computing.
Use this RS PRO USB 3.0 cable when you need a simple way to connect electronic equipment for high-speed operation and data transfer. It features a male USB-A connector on one end and a male USB-B connector on the other for linking a computer or mobile device to an adapter or another piece of external equipment.
The cable has a blue polyvinyl chloride (PVC) jacket that protects users from electrical hazards and keeps the internal wire insulated for better reliability. Thanks to the strain relief on each connector, the cable won't split when placed under stress. Its length of 3 metres makes it ideal for use in larger spaces.
This product is backwards compatible with USB 2.0 devices. It's commonly used to transmit data or to charge mobile phones and media devices in home, office or industrial computing.
Feature
Features and Benefits• Male USB-A connector to male USB-B connector
• Length of 3 m
• Blue sheath colour
• USB 3.0 USB type
• USB 3.0 USB version
• Outer cable diameter of 5.5 mm
• Conforms to international ANSI/ESD S20.20:2014 and European BS EN 61340-5-1:2007 standards for electrostatic control
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan