RS PRO Unterminated CEE 7/3 Schuko Plug Power Cord 3m 1pc
Rp549.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Outer Sheath Material | PVC |
| Connector B | CEE 7/3 Schuko |
| Voltage Rating (V) | 250 |
| Connector A | Unterminated |
| Mains Plug Type | CEE 7/7 German Schuko / French |
| Current Rating (A) | 10 |
| Length (m) | 3 |
| Standards Met | SAA |
| Sheath Color | Black |
| Connector B - Gender | Male |
| Berat (Kg) | 2.2 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
IEC and International Leads
A range of electrical appliance connecting leads, the majority of which are terminated with connectors that conform to IEC 60320. The IEC (International Electrotechnical Commission) is the international standards and conformity assessment body. The drawing illustrates the range of connector types offered within this section - The 'odd' 'C' numbers refer to a socket type connector - mains input - and the 'even' 'C' numbers refer to a plug type connector - the appliance inlet.Moulded Connectors with Integral LeadRS PRO Power CableBrought to you by RS PRO, a range of power cables suitable for various applications. Supplied with a plug sporting double earth contacts and female (euro-style) combined earth followed by a 1 mm², 3 core harmonised cable. these cables also have an unterminated end, meaning any suitable connector (C13, C14, IEC etc.) can be hard wired. All models are highly reliable and excellent quality.
APPROVALS : SAA
A range of electrical appliance connecting leads, the majority of which are terminated with connectors that conform to IEC 60320. The IEC (International Electrotechnical Commission) is the international standards and conformity assessment body. The drawing illustrates the range of connector types offered within this section - The 'odd' 'C' numbers refer to a socket type connector - mains input - and the 'even' 'C' numbers refer to a plug type connector - the appliance inlet.Moulded Connectors with Integral LeadRS PRO Power CableBrought to you by RS PRO, a range of power cables suitable for various applications. Supplied with a plug sporting double earth contacts and female (euro-style) combined earth followed by a 1 mm², 3 core harmonised cable. these cables also have an unterminated end, meaning any suitable connector (C13, C14, IEC etc.) can be hard wired. All models are highly reliable and excellent quality.
APPROVALS : SAA
Warning
The free end of all non-terminated cable assemblies must be terminated before inserting the mains plug into a live socketFeature
Features and Benefits• Integral 10 A rated lead
• Each individual conductor is stripped
• Free end sleeve is stripped back 25 mm
• Euro/Schuko plug
• 2 m or 3 m length cable
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan