RS PRO Steel P Clip Black 1pc

#Nomor SKU S048029643
Wishlist
Rp459.900
Persediaan

Spesifikasi Produk

Unit 1pc
Width (mm) 12.6
Fixing Hole Diameter (mm) 6.6
Material Steel
Colour Black
Closed Inside Diameter (mm) 12
Berat (Kg) 0.3
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Steel P-Clips
Introducing a range of high-quality P-Clips from the trusted brand RS PRO. These one-piece clips serve multiple functions such as securing cable and reducing vibration. Upon inspection, the P-Clips are made from steel with an EPDM rubber liner combined to make a bracket. There are 6.6 mm fixing holes at either end, so you can neatly install at the required anchor points with screws or bolts.
P-Clips are often an overlooked accessory when it comes to cable and wire installation. They are excellent support mechanisms for hoses, tubes, or cable & wire and are commonly used on vehicles such as motorbikes with clutch & brake cables. Our P-Clips are available with various ’closed inside diameter’ sizes to provide a tight fit, aesthetically pleasing install and a practical solution for your cabling needs.
Also known as
Pipe Clips
P-Clamps
Pipe Clamp

RS PRO Steel P-Clip Variants - Closed Inside Diameter
12 mm, RS stock no: 226-9002
You may also need

Applications
Cable & Wire Installation
Cable Accessories
Motor Vehicles
Electrical Equipment
Feature
Features and Benefits
One-piece clips
Made of steel and with black EPDM rubber
Reduces vibration
Provides a tight fit
Fixing holes
Secure with one screw or bolt
For use with: Cables, hoses, tubes, and piping

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan