RS PRO Stainless Steel Plain Washer 304 M3 1pc

#Nomor SKU S048028790
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Unit 1pc
Outside Diameter (mm) 7
Finish Plain
Inside Diameter (mm) 3.2
Material Stainless Steel
Thickness (mm) 0.5
Stainless Steel Type A2 304
For Screw/Bolt Size M3 (Form A)
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO A2 Stainless Steel Plain Washer
From the trusted RS PRO Brand, these stainless steel washers are generally used with a machine threaded fastener and nut to spread the load over a greater surface area when tightening a bolt, screw or nut. As they are made of stainless steel, they have an element of corrosion resistance and are suitable for use in many environments.

Note
Washers size up to and including M6 are supplied to form A. Washers size M8 and higher are supplied to form B.

Applications
RS PRO washers are an essential part of any fastener assembly. They decrease the surface load when joining materials, meaning there is less pressure on the material, resulting in a decrease chance of wear and tear over time. You can use them to make maintenance easier by allowing for smoother loosening and tightening of components. Plain washers are commonly used in many electronic, food, chemical and construction applications.
Feature
Features and Benefits
• A2 stainless steel construction for durability
• BS4320
• Available in a range of metric sizes

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan