RS PRO Slotted Din Rail 500mmx35mmx7.5mm 1pc

#Nomor SKU S048026772
Wishlist
Rp269.900
Persediaan

Spesifikasi Produk

Unit 1pc
Width (mm) 35
Height (mm) 7.5
Material Steel
Length (mm) 500
Compatibility Top Hat
DIN Rail Type Slotted
Berat (Kg) 0.4
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Top Hat DIN Rail TS 35
From the trusted RS PRO brand, a selection of robust TS-35 standard DIN rails used for mounting various electrical and industrial equipment. The TS-35 rail or Top Hat as it is also known is manufactured from cold rolled steel which is then zinc coated and clear passivated. This ensures its strength and corrosion proof properties. Available in various lengths and slotted and un-slotted (perforated) profiles for easy attachment and wiring.
Note
Hole Size is 6 mm
Applications
TS-35 standard Top Hat DIN rail is used in a wide variety of industrial applications. It is the most popular size of rail and can be found in almost every rack, panel, and enclosure across many industries and environments. Standard Top Hat rail is ideal where smaller type of components are needed. Some of the most common are
• DIN rail terminal blocks
• Power supplies
• Plug in relays
• Timer modules
• Panel meters
• I/O devices
• Robotics
• Automation and control devices
Feature
Features and Benefits
• Industry standard symmetrical rail – 35 mm x 7.5 mm (Width x Depth)
• Zinc-plated and clear passivated steel material
• Slotted and un-slotted variations
• 0.5 m, 1m, and 2m lengths
• Conforms to EN5022 and DIN 46277-3 standards

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan