RS PRO Rack Mount Case Ventilated 4U 19inch Black 335mm 1pc

#Nomor SKU S048024716
Wishlist
Rp7.299.900
Persediaan

Spesifikasi Produk

Unit 1pc
Rack Units 4U
External Dimensions (mm) 482.6x177x335
Series PF-19
Colour Black
Ventilated Yes
External Depth (mm) 335
External Width (mm) 482.6
External Height (mm) 177
External Case Material Steel
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
19in. Rack Cases
Robust cases conforming to IEC297 consisting of front panel, base and sides, rear panel and handles.
RS PRO PF19 Series Rackmount EnclosureIntroducing the RS PRO PF19 Rackmount Enclosures, a high quality and heavy-duty electronic enclosure series, suitable for a wide range of uses. Constructed from a mixture of high grade rolled steel and lightweight aluminium panels, these rackmount enclosures offer a sturdy construction and combined with the tough powder-coated finish, provide long-lasting life of the product even in harsh environments. The enclosures are easy to use and assemble, thanks to the precision workmanship and well-engineered design. In addition to this, the high-quality materials that are used to manufacture this RS PRO enclosure offer a strong and aesthetically-pleasing finished product, suitable for a wide range of applications both at home or in industry.

Applications:
Rackmount enclosures are a type of storage enclosure that are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on
What is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. Most common applications include:
Installation terminals
Electronic components
Mechanical engineering
Food industry
Chemical and laboratory industry
Industrial and manufacturing environments
665-7728 4U, 425 x 335 x 172 mm

Feature
Features and Benefits
This RS PRO rackmount enclosure is made from high-grade cold-rolled steel, with the front and back panels made from lightweight aluminium
Each unit offers top, base and side ventilation apertures for optimum cooling, especially when housing electronic equipment or components
The two-layer front panel has been designed with an adjustable gap (0 – 20 mm)
The whole enclosure unit is powder-coated following a 5-stage iron phosphate pre-treatment to prevent oxidisation and provide longer-lasting protection, especially in harsh environments
The precise design and high-quality manufacturing standard enables fast and easy assembly while offering complete compatibility with all 19-inch standard equipment
In addition to this, each unit has 2 extruded aluminium handles and 4 adhesive rubber feet for additional versatility across a wide range of applications
Gloss black finish for easy cleaning and keeping the surface dust and debris free
The enclosure unit and accessories supplied with the unit are packed flat for convenient shipment and storage
Supplied with 4 fitted and 4 loose Board / Chassis plate / Component fixing crossbars
The PF19 enclosure range is available in a wide variety of sizes

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan