RS PRO Pneumatic Solenoid Valve Pilot Single Action 3/2 NC Solenoid G 1/4 12VDC, 24VAC/DC, 110VAC, 220VAC 1pc
Rp4.499.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Function | 3/2 NC |
| Actuation Type | Solenoid |
| Mounting Style | Base Mount |
| Solenoid Voltage (V) | 12 DC, 24 AC/DC, 110 AC, 220 AC |
| Solenoid Fitted | Yes |
| Number of Ports | 3/2 |
| Body Material | Aluminium |
| Maximum Flow Rate (NL/min) | 1200 |
| Power Consumption Solenoid (W) | 2 |
| Minimum Operating Pressure (bar) | 2 |
| Maximum Operating Temperature (°C) | 60 |
| Minimum Operating Temperature (°C) | -10 |
| Configuration | 3/2 |
| Thread Size (inch) | 1/4 |
| Maximum Operating Pressure (bar) | 10 |
| Number of Positions | 1 |
| Thread Standard | G |
| Connection Port Thread (G) | G 1/4 |
| Solenoid Power Consumption (VA) | 3 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
RS PRO 3/2 Normally Closed Pneumatic Control Valve Solenoid G 1/4 in
If you're looking for a pneumatic control valve to control airflow in a pneumatic system, this 3/2 valve from the RS PRO range is both robust and versatile. It's configured with three ports and two switching positions, with normally closed operation requiring activation from a solenoid to open it.
Designed for base mounting, this solenoid valve is built with a lightweight yet strong aluminium body. It fits onto a G 1/4 in thread and can handle a flow rate of 1,200 litres a minute. This valve also offers a short changeover time and low changeover pressure.
The solenoid is remarkably energy-efficient and consumes just 2 W of power or 3 VA of apparent power. This kind of valve is commonly used in packaging applications as well as in the chemical and pharmaceutical sectors.
If you're looking for a pneumatic control valve to control airflow in a pneumatic system, this 3/2 valve from the RS PRO range is both robust and versatile. It's configured with three ports and two switching positions, with normally closed operation requiring activation from a solenoid to open it.
Designed for base mounting, this solenoid valve is built with a lightweight yet strong aluminium body. It fits onto a G 1/4 in thread and can handle a flow rate of 1,200 litres a minute. This valve also offers a short changeover time and low changeover pressure.
The solenoid is remarkably energy-efficient and consumes just 2 W of power or 3 VA of apparent power. This kind of valve is commonly used in packaging applications as well as in the chemical and pharmaceutical sectors.
Feature
Features and Benefits• Pneumatic control valve
• G 1/4 in connection port thread
• 3/2 configuration – three ports and two positions
• Normally closed operation
• Base mounting
• Solenoid actuation
• Comes with solenoid fitted
• Solenoid voltage of 12 V DC, 24 V AC/DC, 110 V AC, 220 V AC
• Solenoid power consumption of 2W, 3 VA
• Maximum flow rate of 1,200 L/min
• Maximum operating temperature of +60˚C
• Minimum operating temperature of -10˚C
• Maximum operating pressure of 10 bar
• Minimum operating pressure of 2 bar
• Aluminium body
• Thread size of 6.35 mm
• Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
• RoHS (Restriction of Hazardous Substances) compliant
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan