RS PRO Non-Reversible Temperature Sensitive Label 188°C to 249°C, 10 Levels 1pc

#Nomor SKU S048018449
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Unit 1pc
Minimum Temperature Sensitivity (°C) 188
Reversibility No
Orientation Vertical
Label Length (mm) 51
Label Width (mm) 18
Maximum Temperature Sensitivity (°C) 249
Number of Temperature Levels 10
Labels Per Product 10
Berat (Kg) 0.4
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO non-reversible temperature test strips
From RS Pro, comes a range of non-reversible temperature test strips. This range of easy to read temperature labels are designed to be self-adhesive and provide the current temperature with an accuracy of +/- 1°C. These temperature test strips will permanently record the highest bracketed temperature reached by the label.
Applications
Temperature labels have a range of applications such as;
Industrial
Automotive
Production lines
Research & development.

Feature
Features and Benefits
These temperature indicators can be applied to most metals and plastics.
(7799779) reads temperatures between 40 °C and 71°C. (7799772) reads temperatures between 77°C and 127°C. (7799776) reads temperatures between 132 °C and 182°C. (7799785) reads temperatures between 188°C and 249°C.
Size 51mm x 18mm

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait