RS PRO Non-Reversible Temperature Sensitive Label 77°C to 127°C, 10 Levels 1pc
Rp869.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Minimum Temperature Sensitivity (°C) | 77 |
| Reversibility | No |
| Orientation | Vertical |
| Label Length (mm) | 51 |
| Label Width (mm) | 18 |
| Maximum Temperature Sensitivity (°C) | 127 |
| Number of Temperature Levels | 10 |
| Labels Per Product | 10 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
RS PRO non-reversible temperature test strips
From RS Pro, comes a range of non-reversible temperature test strips. This range of easy to read temperature labels are designed to be self-adhesive and provide the current temperature with an accuracy of +/- 1°C. These temperature test strips will permanently record the highest bracketed temperature reached by the label.
Applications
Temperature labels have a range of applications such as;
Industrial
Automotive
Production lines
Research & development.
From RS Pro, comes a range of non-reversible temperature test strips. This range of easy to read temperature labels are designed to be self-adhesive and provide the current temperature with an accuracy of +/- 1°C. These temperature test strips will permanently record the highest bracketed temperature reached by the label.
Applications
Temperature labels have a range of applications such as;
Industrial
Automotive
Production lines
Research & development.
Feature
Features and BenefitsThese temperature indicators can be applied to most metals and plastics.
(7799779) reads temperatures between 40 °C and 71°C. (7799772) reads temperatures between 77°C and 127°C. (7799776) reads temperatures between 132 °C and 182°C. (7799785) reads temperatures between 188°C and 249°C.
Size 51mm x 18mm
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/RS%20PRO%20Non-Reversible%20Temperature%20Sensitive%20Label/RS%20PRO%20Non-Reversible%20Temperature%20Sensitive%20Label%2077%C2%B0C%20to%20127%C2%B0C%2C%2010%20Levels%201pc/bmS048018418-1.jpg)