RS PRO Motor Protection Circuit Breaker Ho-55 Enclosure 1pc
Rp559.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Accessory Type | Enclosure |
| For use with | MS32 & MSB32 Motor Protection Circuit Breakers |
| Series | HO |
| Berat (Kg) | 2.4 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
MS32 Series - Accessories
Professional range of MS32 series accessories. The accessories include IP41 and 55 rated enclosures, emergency stop push-buttons, padlocks, shunts and under voltage release.
• Manual control: - START, STOP, push-buttons - with a trip indication (i.e. push-buttons stay in the middle position)
• Automatic switch-off at over-current with thermal or magnetic release
• Control with under-voltage release or shunt release
• An auxiliary switch for side mounting or flush mounting used for indication of the switching state
• Indication of release with trip indicating auxiliary switch
• ON/OFF buttons position unequivocally indicates switching position of main circuit contacts
• Contact material - Resistant to contact welding - Enables low contact heating
• Isolating distance between contacts: 4.5 mm per contact place
• Connection of a rigid or flexible conductor
• Assembly to 35 mm wide mounting rail in compliance with EN 60715
• Vertical or horizontal operational position
Professional range of MS32 series accessories. The accessories include IP41 and 55 rated enclosures, emergency stop push-buttons, padlocks, shunts and under voltage release.
• Manual control: - START, STOP, push-buttons - with a trip indication (i.e. push-buttons stay in the middle position)
• Automatic switch-off at over-current with thermal or magnetic release
• Control with under-voltage release or shunt release
• An auxiliary switch for side mounting or flush mounting used for indication of the switching state
• Indication of release with trip indicating auxiliary switch
• ON/OFF buttons position unequivocally indicates switching position of main circuit contacts
• Contact material - Resistant to contact welding - Enables low contact heating
• Isolating distance between contacts: 4.5 mm per contact place
• Connection of a rigid or flexible conductor
• Assembly to 35 mm wide mounting rail in compliance with EN 60715
• Vertical or horizontal operational position
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan