RS PRO Male NBR Plug Fitting BSPP G 1/4 1pc

#Nomor SKU S048015943
Wishlist
Rp639.900
Persediaan

Spesifikasi Produk

Unit 1pc
Accessory Type Plug Connector
Threaded Connection G 1/4 Male
Material NBR
Overall Length (mm) 11
Outer Diameter (mm) 17
Threaded Connection - Thread Size (mm) 6.35
Threaded Connection - Thread Standard BSPP
Berat (Kg) 0.2
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO NBR G 1/4 Male Blanking Plug
This RS PRO NBR G 1/4 male blanking plug securely closes panel cavities and keeps users safe from sharp edges. You'll find it used in both home and business settings, including in bathrooms, garages and industrial plants.
This male blanking plug is made from nickel-plated brass, so it won't tarnish or rust with heavy use. It's also highly resistant to knocks and scrapes, so it'll last for much longer. The material it's made from has excellent thermal conductivity and is suitable for temperatures of up to +80°C. This means you can safely use it for a wide range of applications. It has a seal made of tough nitrile butadiene rubber (NBR) which resists oil, fuel and other chemicals for long-lasting use.
This component meets the British Standard Parallel Pipe (BSPP) thread standard, which means it's a safe and high-quality product. It's often used with compressed air systems, pneumatic automation applications and industrial water circuits.
Feature
Features and Benefits
• NBR material
• Outer diameter of 17 mm
• Overall length of 11 mm
• G 1/4 Male threaded connection
• Threaded connection with a thread size of 6.35 mm
• Standard British Standard Parallel Pipe (BSPP) threaded connection

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan