RS PRO LED Magnifier Lamp with Table Clamp Mount 3 dpt, 12 dpt, 175mm Lens Diameter 1pc

#Nomor SKU S048014342
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Unit 1pc
Lens Size (mm) 175
Maximum Reach (mm) 940
Magnifier Type Table Clamp Mount
Lamp Type LED
Lamp Wattage (W) 12
Dimmable Yes
Lens Diameter (mm) 175
Plug Type EU Plug, UK Plug
Diopter 3 dpt, 12 dpt
Berat (Kg) 0.9
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO XL Magnifier LED Lamp with Dimmer
Introducing the XL LED magnifier lamp from RS PRO, a high quality and professional grade bench top magnifying glass ideal for close-up inspection and easy magnification of objects. This energy efficient magnifying lamp features an extra-large lens offering up to 4.0x magnification, with 72 SMD LEDs offering 90 CRI light for improved colour rendering and enhanced visibility. The RS PRO XL magnifying lamp features a sturdy metal construction and covered arm for secure, steady lighting and easy positioning in a wide range of applications. For enhanced stability and control, the magnifying lamp can also be clamped to the table or bench top, offering excellent versatility. The RS PRO XL LED magnifier lamp also includes a built-in dimmer switch, allowing you to easily adjust the brightness to suit your environments even in daylight.
Applications
Table lamp magnifying glasses are portable magnifiers ideal for use on a table or benchtop, allowing for quick and easy magnification of objects or to assist with reading and detailed work. Magnifying lamps can often include a range of features including lighting solutions such as LEDs and clamps to assist with stability and visibility. They are commonly used in areas such as:
Inspections
Detailed work
Reading
Engineering
DIY
Feature
Features and Benefits
72 SMD LEDs with 90 CRI for improved colour rendering
Shadow free light with no heat emission
Inbuilt dimmer switch
Sturdy metal construction offering excellent durability and stability
High Quality 175mm (7”) lens offering 3 dioptre (1.75x mag.) & inset 12 dioptre (4.0x mag.)
Fixed handle for easy positioning
Includes soft magnifier cover & table clamp
Ideal for use in a range of applications

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan