RS PRO LED Indicator Lamp Red 24VAC/DC, 990x3mcd 1pc
Rp459.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Voltage Rating (V) | 24 AC/DC |
| Lamp Type | LED |
| Length (mm) | 25 |
| Current Rating (mA) | 8 |
| Light Output Color | Red |
| Intensity (mcd) | 990x3 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
RS Pro LED Cluster Indicators
Brought to you by RS Pro, a range of high quality LED cluster indicators. Each model has three lamps that supply a high illumination area. As standard with an LED cluster, the low power consumption and longevity make them an excellent addition to applications. Using a convenient bayonet connection, these indicators are fast and easy to install. All models are highly reliable and excellent quality.
Brought to you by RS Pro, a range of high quality LED cluster indicators. Each model has three lamps that supply a high illumination area. As standard with an LED cluster, the low power consumption and longevity make them an excellent addition to applications. Using a convenient bayonet connection, these indicators are fast and easy to install. All models are highly reliable and excellent quality.
Feature
Features and Benefits• Half-wave bridge rectifier in 24 V and 28 V types
• 230 V ac types can be used on 130 V dc supplies
• Body colour coded
• 5 Colours available: Red, yellow, blue, green, white
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan