RS PRO Insulated Crimp Bootlace Ferrule White 10x1.0mm 1pc

#Nomor SKU S048011419
Wishlist
Rp169.900
Persediaan

Spesifikasi Produk

Unit 1pc
Pin Diameter (mm) 1.0, 1.3
Insulation Material Nylon
Number of Entries 1
Colour White
Pin Length (mm) 10
Insulation Insulated
Maximum Wire Size (AWG) 20
Overall Length (mm) 16
Minimum Wire Size (AWG) 20
Maximum Wiring Size (mm²) 0.5
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Insulated Crimp Bootlace Ferrules
From RS PRO a range of high-quality crimp bootlace ferrules (also known as cord end terminals) for providing a clean end termination to multi-stranded wires. These reliable wire ferrules ensure that you have a positive connection when connecting wires to terminal blocks and captive terminals.

Applications
Bootlace ferrules are used on multi-stranded wires that are being inserted into screw terminals and terminal blocks. Applications include consumer units, circuit breakers, electrical control panels and any equipment where there is a requirement for a multi-stranded wire connection.
Feature
Features and Benefits
Excellent electrical connection
Reduces short circuits
Colour coded collar for easy ferrule size identification
Nylon insulated collar for reduced leakage, creepage and gas intrusion
Tin plated copper tube for excellent conductivity
Crimped terminal can be repeatedly inserted and removed without degrading end of the wire

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan