RS PRO Industrial Heater Floor Mounted 5kW 1pc
Rp9.999.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Maximum Output Power (kW) | 5 |
| Control Type | Thermostat |
| Mounting | Floor Mounted |
| Plug Type | 415 V BS4343/IEC60309 |
| Voltage Rating (V) | 415 AC |
| Air Flow (m³/hour) | 411 |
| Power Setting | 2 |
| Berat (Kg) | 3.6 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
RS PRO Fan Heater
The RS PRO fan heater is a portable, small and a practical source of heat. It has a high-quality stainless steel heating element and adjustable thermostat control. Also, this fan provides overheat protection with time delay. The insulated handle is for safer carrying. It is enabled with a built-in high-temperature resistant silicone wire. The heater operates on a supply voltage of 380V-400V and outputs a maximum power of 5kW. It has a heating area of 48m².
Applications
Automobile workshop
Construction area
Assembly operation
Food and beverage
Storeroom and workshop
Greenhouse
Certifications
IPX4 rated
ANSI/ESD S20.20:2014
BS EN 61340-5-1:2007
The RS PRO fan heater is a portable, small and a practical source of heat. It has a high-quality stainless steel heating element and adjustable thermostat control. Also, this fan provides overheat protection with time delay. The insulated handle is for safer carrying. It is enabled with a built-in high-temperature resistant silicone wire. The heater operates on a supply voltage of 380V-400V and outputs a maximum power of 5kW. It has a heating area of 48m².
Applications
Automobile workshop
Construction area
Assembly operation
Food and beverage
Storeroom and workshop
Greenhouse
Certifications
IPX4 rated
ANSI/ESD S20.20:2014
BS EN 61340-5-1:2007
Feature
Features and BenefitsFloor mount
Integrated room thermostat for constant warmth
Overheat protection
Fan motor with thermal protection
Condensation free heating, no oxygen consumption
Portable and easy to use
Capillary Thermostat control type
Plug is 415V BS4343/ IEC60309
Power settings are 3
Airflow of 411m³/ h
Water resistant
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan