RS PRO HMI Panel TFT LCD Display, PI 3102i 10.2inch, 1024x600 1pc

#Nomor SKU S048009386
Wishlist
Rp23.999.900
Persediaan

Spesifikasi Produk

Unit 1pc
Display Type TFT LCD
Manufacturer Part No. PI 3102i
Display Resolution 1024x600
Number of Ports 3
Port Type COM1: RS422/RS485, RS232, ETHERNET, USB 2.0 Host, USB 2.0 Client
Processor Type ARM Cortex
Processor Speed (MHz) 528
On Board Memory 128M FLASH, 128M DDRAM
Display Size (inch) 10.2
Backlighting Yes
IP Rating IP65
Minimum Operating Temperature (°C) -10
Width (mm) 272
Dimensions (mm) 272x192x41.5
Display Colour Colour
Length (mm) 272
Supply Voltage (V) 12 - 28 DC
Depth (mm) 41.5
Maximum Operating Temperature (°C) 60
Interface COM 1 Serial, Ethernet, USB
Berat (Kg) 8.0
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Touchscreen HMI Displays
RS PRO is proud to introduce a range of HMI display units used to monitor machines, perform tasks and visualise operational status. These HMI display screens are available in 7in and 10.2in, can be panel mounted or used as a stand-alone device, offer quick boot-time, fluent touch-screen, and excellent communication stability. Each version is a joy to use, the graphics are brilliant with easy selection options plus built-in ethernet to support a variety of networks.
Processor Cortex A7
Our HMI display units are powered by the impressive Cortex A7 processor. It delivers more single-thread performance and visualisation support in hardware. Cortex A7 is a world-class CPU ideal for HMI solutions and delivers similar performance to the Cortex A9 at higher power levels.
Specification
Display: Colour
Display Type: TFT
Interface: USB/ Ethernet
Memory: 128M FLASH, 128M DDRAM
Backlighting
Supply Voltage: 24 VDC
Operating Temperature: -10 °C to 60 °C
IP65
Dimensions
7 in. colour display: 201 x 147 x 39 mm
10 in. colour display: 272 x 192 x 41.5 mm
RS PRO Touchscreen HMI Display Variants
7 in screen, USB interface; RS stock no: 215-6604
7 in screen, ethernet interface; RS stock no: 215-6605
10.2 in screen, ethernet interface; RS stock no: 215-6606
Application
Industrial and Commercial Environments
Process control systems
Information solution
Air-traffic control
Feature
Features and Benefits
Large capacity library
Enhanced software security
Less boot-time
Better waterproof and cooling
Fast screen update
Faster screen switch
Fluent touch
Improved communication stability
Touchscreen HMI displays

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan