RS PRO Teeth Spur Gear POM 20, 0.8 Module, 5mm Bore Diameter, 16mm Pitch Diameter, 10mm Hub Diameter 1pc

#Nomor SKU S047993525
Wishlist
Rp87.900
Persediaan

Spesifikasi Produk

Unit 1pc
Module 0.8
Number of Teeth 20
Material POM
Bore Diameter (mm) 5
Pitch Diameter (mm) 16
Hub Diameter (mm) 10
Face Width (mm) 4
Berat (Kg) 3.1
Tanggal Produk Terdaftar 11 September 2025
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO POM Spur Gears
Give your industrial machinery the power it needs with RS PRO Spur Gears. These gears are made from injection-moulded acetal copolymer material, making them extremely strong and durable. With their excellent wear resistance and low friction, these gears are perfect for reducing speed or increasing torque transmission in rotating parts of industrial machinery. Get ready to take your operations to the next level with RS PRO Spur Gears.
Also known as
Straight gears
Straight-cut gears
Spur wheels
Spur gearing

Applications
Machine Tools
Transmissions
Speed Reduction
Feature
Features and Benefits
POM
20° pressure angle
Metric
Various number of teeth available
Module: 0.5, 0.8 or 1
Tensile strength 94N/mm2
Hardness (Rockwell R) 110-120

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan