EBM-PAPST DC Axial Compact Fan (Kipas Aksial) 8212 JN 1pc

Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number 8212 JN
Unit 1pc
Dimensions (mm) 80x80x38
Speed (rpm) 8400
Nominal Voltage (V) 12 (DC)
Power (W) 10
Minimum Ambient Temperature (°C) -20
Maximum Ambient Temperature (°C) 70
Air Flow (m³/hour) 132
Sound Pressure Level (dBA) 55
Sound Power Level (B) 6.6
Housing Material Glass-fiber reinforced PBT plastic
Direction of Rotation Counterclockwise, viewed toward rotor
Bearing Ball bearing
Motor Protection Protection against reverse polarity and blocked rotor
Material of Impeller Glass-fiber reinforced PA plastic
Direction of Air Flow Exhaust over struts
M Code 47804112
Berat (Kg) 3.0
Tanggal Produk Terdaftar 10 September 2025
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ebm-papst 8212JN is a 12V DC axial fan designed for high-performance air movement in applications like refrigeration, heat pumps, and industrial ventilation. It features a glass-fiber reinforced plastic housing, an electronically commutated motor with a ball bearing for durability, and integral electronic protection against reverse polarity and overload.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan