Visionmed UV Lamp Transilluminator TI302/TI254/TI365 1unit

Rp9.799.900
Persediaan

Spesifikasi Produk

Model Number TI302/TI254/TI365
Unit 1unit
Observation Area (mm) L195xW145
Power (W) 8 x6
Dimension (LxWxH) (mm) 335x265x120
Voltage/Frequency (V/Hz) 110-220; 50/60
UV Lamp Lifetime (hour) >1500
Transmission Wavelength (nm) 302 (standard)
Berat (Kg) 5.0
Tanggal Produk Terdaftar 09 September 2025
Terakhir Diperbaharui 10 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UV transilluminator is mainly used for observing the results of nucleic acid (DNA/RNA) gel electrophoresis and gel bands cutting. UV light of different wavelengths can be used to detect DNA and RNA electrophoresis gel samples.
Feature
- Special UV filter glass, good permeability, high sensitivity, enhance the ability to capture weak band signals;

- High-quality ultraviolet tube, reasonable structure design, strong and uniform ultraviolet light, excellent fluorescent effect;

- Standard 302nm (optional 254nm or 354nm) UV wavelength lamp;

- Precise sealing structure effectively reduces the possibility of gel contamination and internal damage caused by leakage;

- The UV protection plate can be adjusted and positioned arbitrarily within 0°-180° to ensure the best UV protection;

- Comes with a fan cooling device to extend the service life of the machine.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan