Crodium Single Post Lift Motorcycle SPL-M1527 1unit
Rp81.999.900
Persediaan
Spesifikasi Produk
| Model Number | SPL-M1527 |
|---|---|
| Unit | 1unit |
| Lifting Capacity (kg) | 2700 |
| Lifting Height (mm) | 1800 |
| Lifting Time (s) | 50-60 |
| Min. Height (mm) | 140 |
| Motor Power (kW) | 2.2 |
| Overall Height (mm) | 2550 |
| Voltage (V) | 220 |
| Oil Pressure Rating (MPa) | 24 |
| Berat (Kg) | 2.1 |
| Tanggal Produk Terdaftar | 05 September 2025 |
| Terakhir Diperbaharui | 08 September 2025 |
Informasi Produk
Feature
- Heavy Duty Polyurethane Coating By Jotun, Norway- Best Quality Steel Q345 Supported By Nippon Steel, Japan
- Steel Wire Wheel Supported By Bekaert, Belgium
- Manual Release & Mobile Trolley
- Retractable Tray with Two Screw Designed
- Can Be Locked in the Desired Height of Operation
- Smooth and Precise Lifting Mechanism
- Safe Design with International Quality
- Simple Setup Process for Quick Integration
- Simple Structure and Less Failure
- Constructed with Robust Materials to Withstand Heavy Loads
- Strong and Real Capacity Lift Equipment
- Accommodates Various Vehicle Sizes and Wheelbases
- Safety lock Ensures Safety During Lifting and Maintenance
- Corrosion Resistant Surface for Longevity
- Requires Low Maintenance for Prolonged Use
- Suitable for Both Residential and Commercial Garages
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan