Aztron Stand Up Paddle SUP Board Mercury 10ft 10inch 1pc

#Nomor SKU S047913028
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Unit 1pc
Length (cm) 330
Length (ft) 10'10"
Width (inch) 32
Width (cm) 81
Thickness (inch) 6
Thickness (cm) 15
Volume (L) 306
Maximum Payload (kg) 140
Maximum Rider 1
Recommended Payload (kg) 95
Recommended Payload (lbs) 209
Maximum Payload (lbs) 308
Berat (Kg) 8.6
Tanggal Produk Terdaftar 27 August 2025
Terakhir Diperbaharui 28 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
INCLUDES
BOARD, STANDARD
AIR SUP ACCESSORY KIT
HARD FACTS/
Double Chamber Tech with 150L inner chamber for extra floatation and durability
Advanced Ultra-Light X-stitching drop-stitch core material
4mm thick diamond grooved soft EVA traction deck
4+1 D-ring connectors for bungee system and safety leash
Extra set of kayak seat connectors
Front bungee system for easy gear access
9-inch center fin with US fin box
Feature
SOFT EVA TRACTION DECK
The all-round range air boards feature a 4mm thick deep diamond grooved soft EVA foam pad. This foot traction deck provides rider maximum grip and comfort while paddling.
KAYAK SEAT D-RING CONNECTORS
This upgraded MERCURY2.0 SUP is equipped with durable D-ring connectors to attach a kayak seat. This could be a forgiving option when you are tired of paddling. By simply setting up a seat, you SUP is transformed into a kayak!
CENTER FIN WITH US FIN BOX
The all-round range highlights US fin structure with durable reinforced nylon. The installation is very easy, no tool is needed. Simply push the fin downwards into the place, turn the screw until it tight and then off you go!
FAN-FAVORITE MODEL WITH SIGNATURE DOUBLE CHAMBER TECH
The All-round SUP is a fan-favorite series for full-level SUPers. The MERCURY offers a most popular length and a pleasant ride for you with signature Double Chamber and Ultra-light Tech for an unforgettable design.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan