LSF Perahu Kayak Mancing Quest Pro Angler 10 1pc

#Nomor SKU S047912717
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Unit 1pc
Number of Seat 1
Length (ft) 10
Length (m) 3.1
Width (inch) 33.2
Width (cm) 84.3
Height (inch) 14.17
Height (cm) 36
Capacity (kg) 160
Load Capacity (lbs) 353
Berat (Kg) 27.0
Tanggal Produk Terdaftar 27 August 2025
Terakhir Diperbaharui 28 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Quest Pro Angler 10 fishing kayak includes a heap of features to suit the keen fisherman. Wider, more stable and updated with features that novice kayak anglers are looking for… and experienced angler demand. Versatile inshore/lake kayak fishing platform, track systems on the gunnels and large stern storage area add the functionality lacking in the original fishing kayak.
Feature
- Carry handles
- Big storage hatch
- One set of adjustable foot braces
- Groove tracks for accessory mounting
- One Hi/Low, first class, hand-sewn seating
- Modular hatch cover with accessory tray and cup holder
- Pre-installed toe controlled rudder system
- Two flush mount rod holders Rear
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan