SKF Split Plummer Pillow Block Housing SNL Series SNL 510-608 1pc
Rp829.900
Persediaan
Spesifikasi Produk
| Model Number | SNL 510-608 |
|---|---|
| Unit | 1pc |
| Diameter of Bearing Seat (mm) | 90 |
| Centre Height (pillow block) (mm) | 60 |
| Centre Distance Between Bolt Holes (mm) | 170 |
| Attachment Bolt Diameter (mm) | 12 |
| Housing Type | Plummer/pillow block |
| Housing Configuration | Two-piece |
| Mounting Arrangement | Through shaft/Shaft end |
| Number of Bolt Holes for Fasteners | 2 |
| Material, Housing | Cast iron |
| Bearing Housing Seal Type | Without |
| Housing Lubrication Feature/Possibility | Grease |
| UNSPSC | 31171519 |
| Tolerance Class of Bearing Seat Diameter | G7 |
| Width of Bearing Seat (mm) | 41 |
| Diameter of Bearing Seat (Da) (mm) | 90 |
| Width of Bearing Seat (Ca) (mm) | 41 |
| Centre Height of Bearing Seat (H1) (mm) | 60 |
| Bore Diameter (Db) (mm) | 62 |
| Overall Width (A) (mm) | 90 |
| Foot Width (A1) (mm) | 60 |
| Axial Offset of Dowel Pins (J7) (mm) | 22 |
| Breaking Load at 0° Load Angle (P0°) (kN) | 170 (if the housing is not supported over its entire base) |
| Breaking Load at 120° Load Angle (P120°) (kN) | 120 |
| Breaking Load at 150° Load Angle (P150°) (kN) | 110 |
| Breaking Load at 180° Load Angle (P180°) (kN) | 130 |
| Breaking Load at 55° Load Angle (P55°) (kN) | 265 |
| Breaking Load at 90° Load Angle (P90°) (kN) | 155 |
| Breaking Load, Axial (Pa) (kN) | 85 |
| Diameter of Dowel Pins (N4) (mm) | max.6 |
| Distance Between Dowel Pins (J6) (mm) | 188 |
| Distance to Seal Groove Back Face (A5) (mm) | 9 |
| Foot Height (H2) (mm) | 25 |
| Inside Width between Seal Grooves (A3) (mm) | 65 |
| Load to Reach Yield Point at 120° Load Angle (Q120°) (kN) | 150 |
| Load to Reach Yield Point at 150° Load Angle (Q150°) (kN) | 85 |
| Load to Reach Yield Point at 180° Load Angle (Q180°) (kN) | 75 |
| Width at Bore Diameter (A6) (mm) | 12 |
| Width of Attachment Bolt Hole (N1) (mm) | 15 |
| Width of Seal Groove (A4) (mm) | 5 |
| Material | Cast iron |
| Overall Length L (mm) | 205 |
| Distance Between Attachment Bolts (J) (mm) | 170 |
| Length of Attachment Bolt Hole (N) (mm) | 20 |
| Thread of Relubrication Holes (G1) | 1/8-27 NPSF |
| Overall Height (H) (mm) | 113 |
| Diameter of Seal Groove (Dc) (mm) | 70.5 |
| Berat (Kg) | 3.4 |
| Tanggal Produk Terdaftar | 13 August 2025 |
| Terakhir Diperbaharui | 14 August 2025 |
Informasi Produk
Description
SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Easy to install; Cost-effective bearing arrangement; Reduce maintenance; Minimize lubricant leakageKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan