SKF Single Row Tapered Roller Bearing X Type 32008 X 1pc
Rp189.900
Persediaan
Spesifikasi Produk
| Model Number | 32008 X |
|---|---|
| Unit | 1pc |
| Bore Diameter (mm) | 40 |
| Outside Diameter (mm) | 68 |
| Width, Total (mm) | 19 |
| Width, Inner Ring (mm) | 19 |
| Width Outer Ring (mm) | 14.5 |
| Contact Angle (°) | 14.167 |
| Basic Dynamic Load Rating (kN) | 64.7 |
| Basic Static Load Rating (kN) | 71 |
| Limiting Speed (r/minute) | 9500 |
| Bearing Part | Complete bearing |
| Number of Rows | 1 |
| Locating Feature, Bearing Outer Ring | None |
| Bore Type | Cylindrical |
| Cage | Sheet metal |
| Arrangement of Contact Angle (double-row bearing) | Not applicable |
| Matched Arrangement | No |
| Coating | Without |
| Sealing | Without |
| Lubricant | None |
| Reference Speed (r/minute) | 7500 |
| Chamfer Dimension of Inner Ring (r1,2) (mm) | min.1 |
| Chamfer Dimension of Outer Ring (r3,4) (mm) | min.1 |
| Diameter of Housing Abutment (Db) (mm) | min.65 |
| Diameter of Shaft Abutment (da) (mm) | max.46 |
| Diameter of Shaft Abutment (db) (mm) | min.47.5 |
| Distance Side Face to Pressure Point (a) (mm) | 14.8 |
| Maximum Diameter of Housing Abutment (Da) (mm) | 61.5 |
| Minimum Diameter of Housing Abutment (Da) (mm) | 60 |
| Minimum Width of Space Required in Housing on Large Side Face (Ca) (mm) | 4 |
| Minimum Width of Space Required in Housing on Small Side Face (Cb) (mm) | 4.5 |
| Radius of Housing Fillet (rb) (mm) | max.1 |
| Radius of Shaft Fillet (ra) (mm) | max.1 |
| Shoulder Diameter of Inner Ring (d1) (mm) | ≈54.7 |
| Width of Outer Ring (C) (mm) | 14.5 |
| UNSPSC | 31171516 |
| Bore Diameter (D) (mm) | 40 |
| Outside Diameter (D) (mm) | 68 |
| Width of Inner Ring B (mm) | 19 |
| Total Width T (mm) | 19 |
| Relubrication Feature | Without |
| Unit System | Metric |
| Fatigue Load Limit (Pu) (kN) | 7.65 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 13 August 2025 |
| Terakhir Diperbaharui | 14 August 2025 |
Informasi Produk
Description
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
High radial and axial load carrying capacity; Accommodate axial loads in one direction; Low friction and long service life; Separable and interchangeable componentsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan