SKF Single Direction Thrust Ball Bearing 53410 1pc
Rp4.199.900
Persediaan
Spesifikasi Produk
| Model Number | 53410 |
|---|---|
| Unit | 1pc |
| Bore Diameter (mm) | 50 |
| Outside Diameter (mm) | 110 |
| Height (mm) | 45.6 |
| Radius of Aligning Surface (mm) | 90 |
| Basic Dynamic Load Rating (kN) | 159 |
| Basic Static Load Rating (kN) | 340 |
| Limiting Speed (r/minute) | 2600 |
| Axial Load Capability | Single-direction |
| Number of Rows | 1 |
| Cage | Sheet metal |
| Housing Washer Type | Sphered |
| Tolerance Class | Normal |
| Bearing Material | Bearing steel |
| Coating | Without |
| UNSPSC | 31171507 |
| Bore Diameter (D) (mm) | 50 |
| Outside Diameter (D) (mm) | 110 |
| Height (H) (mm) | 45.6 |
| Reference Speed (r/minute) | 1900 |
| Height Bearing Including Seat Washer (H1) (mm) | 50 |
| Abutment Diameter Housing (Da) (mm) | max.80 |
| Abutment Diameter Shaft (da) (mm) | min.86 |
| Centre Height Housing Washer Sphere (s) (mm) | 35 |
| Chamfer Dimension Washer (r1,2) (mm) | min.1.5 |
| Fillet Radius (ra) (mm) | max.1.5 |
| Height Seat Washer (C) (mm) | 14 |
| Inner Diameter Seat Washer (D2) (mm) | 80 |
| Outside Diameter Seat Washer (D3) (mm) | 115 |
| Radius Sphered Housing Washer (R) (mm) | 90 |
| Outside Diameter Shaft Washer (d1) (mm) | ≈110 |
| Inner Diameter Housing Washer (D1) (mm) | ≈52 |
| Fatigue Load Limit (Pu) (kN) | 12.5 |
| Berat (Kg) | 1.9 |
| Tanggal Produk Terdaftar | 13 August 2025 |
| Terakhir Diperbaharui | 14 August 2025 |
Informasi Produk
Description
Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Separable design facilitates mounting/dismounting and maintenance inspections; Interchangeable components; Ground bore of shaft washers enables interference fit; Sphered housing washers can accommodate initial misalignmentKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan