SKF Insert Bearing with Set Screw Locking and Extended Inner Ring YAR 212-207-2F 1pc
Rp819.900
Persediaan
Spesifikasi Produk
| Model Number | YAR 212-207-2F |
|---|---|
| Unit | 1pc |
| Shaft Diameter (mm) | 61.913 |
| Bore Diameter (mm) | 61.913 |
| Outside Diameter (mm) | 110 |
| Width, Total (mm) | 65.1 |
| Width, Inner Ring (mm) | 65.1 |
| Width Outer Ring (mm) | 26 |
| Basic Dynamic Load Rating (kN) | 52.7 |
| Basic Static Load Rating (kN) | 36 |
| Limiting Speed (r/minute) | 3400 |
| Retaining Feature, Inner Ring | Set screws |
| Bore Type | Cylindrical |
| Rolling Elements | Balls |
| Outer Ring Type | Spherical |
| Inner Ring Extension | On both sides |
| Cage | Non-metallic |
| Rubber Seating Ring | Without |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Seal and flinger on both sides |
| Sealing Type | Contact, standard |
| Chamfer Dimension of Inner Ring (r1,2) (mm) | min.1.5 |
| Distance Face to Thread Centre (B4) (mm) | 10 |
| Distance from Locking Device Side Face to Raceway Centre (s1) (mm) | 39.7 |
| Hexagonal Key Size for Set Screw (N) (mm) | 4.763 |
| Outside Diameter of Inner Ring (d1) (mm) | ≈75.64 |
| Set Screw (G2) | 3/8-24 UNF |
| Width of Outer Ring (C) (mm) | 26 |
| Calculation Factor (f0) | 14 |
| UNSPSC | 31171536 |
| Bore Diameter (D) (mm) | 61.913 |
| Outside Diameter (D) (mm) | 110 |
| Lubricant | Grease |
| Width of Inner Ring B (mm) | 65.1 |
| Relubrication Feature | With |
| Fatigue Load Limit (Pu) (kN) | 1.53 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 13 August 2025 |
| Terakhir Diperbaharui | 14 August 2025 |
Informasi Produk
Description
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Designed for a constant and alternating rotation; Quick and easy to mount onto the shaft; Reduce noise and vibration levelsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan