SKF GE ES-2RS Type Radial Spherical Plain Bearings GE 180 TXA-2RS Maintenance-free, Metric Sizes 1pc

#Nomor SKU S047877658
Wishlist
Rp26.999.900
Persediaan

Spesifikasi Produk

Model Number GE 180 TXA-2RS
Unit 1pc
Bore Diameter (mm) 180
Outside Diameter (mm) 260
Width, Inner Ring (mm) 105
Width Outer Ring (mm) 80
Basic Dynamic Load Rating (kN) 4300
Basic Static Load Rating (kN) 7200
Sliding Contact Surface Combination Steel/PTFE fabric
Material, Inner Ring Bearing steel
Material, Outer Ring Bearing steel
Maintenance Maintenance-free
Sealing Seal on both sides
Sealing Type Double-lip
Relubrication Feature Without
UNSPSC 31171515
Bore Diameter (D) (mm) 180
Outside Diameter (D) (mm) 260
Width (B) (mm) 105
Width Outer Ring C (mm) 80
Angle of Tilt (α) (°) 6
Raceway Diameter Inner Ring (dk) (mm) 225
Chamfer Dimension Outer Ring (r2) (mm) min.1.1
Fillet Radius Housing (rb) (mm) max.1
Fillet Radius Shaft (ra) (mm) max.1
Maximum Abutment Diameter Housing (Da) (mm) 250
Maximum Abutment Diameter Shaft (da) (mm) 199
Minimum Abutment Diameter Housing (Da) (mm) 224.5
Minimum Abutment Diameter Shaft (da) (mm) 191
Chamfer Dimension Bore (r1) (mm) min.1.1
Berat (Kg) 18.0
Tanggal Produk Terdaftar 13 August 2025
Terakhir Diperbaharui 14 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Designed for radial and combined radial and axial loads; Long service life and maintenance-free; Suitable for very heavy, constant direction loads; Low coefficient of friction

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait