SKF Drawn Cup Needle Roller Bearing HK 4020.2RS with Open Ends and Integral Sealing 1pc

#Nomor SKU S047876934
Wishlist
Rating:
100% of 100
(1)
Rp149.900
Persediaan

Spesifikasi Produk

Model Number HK 4020.2RS
Unit 1pc
Bore Diameter of Needle Roller Complement (mm) 40
Outside Diameter (mm) 47
Width (mm) 20
Basic Dynamic Load Rating (kN) 19
Basic Static Load Rating (kN) 39
Limiting Speed (r/minute) 4500
Bearing Part Bearing without inner ring
Number of Rows 1
Outer Ring Type Drawn cup with open ends
Aligning Feature Without
Cage Sheet steel
Number of Flanges, Outer Ring 2
Tolerance Class Normal
Bearing Material Bearing steel
Coating Without
Sealing Seal on both sides
Sealing Type Contact
Lubricant Grease
Relubrication Feature Without
UNSPSC 31171512
Chamfer Dimension Drawn Cup (Outer Ring) (r) (mm) min.0.8
Diameter Under Rollers (Fw) (mm) 40
Outside Diameter (D) (mm) 47
Width C (mm) 20
Fatigue Load Limit (Pu) (kN) 4.55
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 August 2025
Terakhir Diperbaharui 14 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out. Sealed bearings are delivered with an initial grease fill.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
High radial load carrying capacity; High stiffness; Very low cross-sectional height; Sealed for increased reliability

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk