SKF Deep Groove Ball Bearing 6000 Series NR (Laher) 6020 NR with Snap Ring 1pc

#Nomor SKU S047876057
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number 6020 NR
Unit 1pc
Bore Diameter (mm) 100
Outside Diameter (mm) 150
Width (mm) 24
Basic Dynamic Load Rating (kN) 63.7
Basic Static Load Rating (kN) 54
Limiting Speed (r/minute) 5600
Filling Slots Without
Number of Rows 1
Locating Feature, Bearing Outer Ring Snap ring (fitted)
Bore Type Cylindrical
Cage Sheet metal
Matched Arrangement No
Radial Internal Clearance CN
Bearing Material Bearing steel
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
UNSPSC 31171504
Reference Speed (r/minute) 9500
Bottom Radius of Snap Ring Groove (r0) (mm) max.0.6
Chamfer Dimension (r1,2) (mm) min.1.5
Deviation Limits of Mid-Range Outside Diameter (tΔDmp) (mm) -0.015 to 0
Deviation Limits of Ring Width (tΔBs) (mm) -0.1 to 0
Diameter of Housing Abutment (Da) (mm) max.143
Diameter of Shaft Abutment (da) (mm) min.107
Diameter of Snap Ring Groove (D3) (mm) 145.24
Diameter of Snap Ring Recess in the Housing (Db) (mm) min.162
Distance from Outer Ring Side Face to Snap Ring Back Face (Ca) (mm) max.6.53
Distance from Outer Ring Side Face to Snap Ring Groove (C) (mm) 3.71
ISO Tolerance Class for Dimensions P6 and tighter width tolerance
Outside Diameter of Snap Ring (D4) (mm) 159.7
Radius of Shaft or Housing Fillet (ra) (mm) max.1.5
Recess Diameter (D2) (mm) ≈138.3
Shoulder Diameter (d1) (mm) ≈115.95
Width of Snap Ring (f) (mm) 2.82
Width of Snap Ring Groove (b) (mm) 3.1
Width of Snap Ring Recess in the Housing (ba) (mm) min.3.5
Calculation Factor (f0) 16
Bore Diameter (D) (mm) 100
Width (B) (mm) 24
Outside Diameter (D) (mm) 150
Deviation Limits of Mid-Range Bore Diameter (tΔdmp) (mm) -0.015 to 0
Fatigue Load Limit (Pu) (kN) 2.04
Berat (Kg) 1.2
Tanggal Produk Terdaftar 13 August 2025
Terakhir Diperbaharui 13 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings with a snap ring groove are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The snap ring, fitted in an annular groove in the outer ring, facilitates axial location of the bearings within their housings.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Snap ring facilitates axial location within housing; Simple, versatile and robust design; Low friction and high-speed capability; Accommodate radial and axial loads in both directions; Require little maintenance

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait