SKF Deep Groove Ball Bearing 6000 Series NR (Laher) 6213 NR with Snap Ring 1pc
Rp689.900
Persediaan
Spesifikasi Produk
| Model Number | 6213 NR |
|---|---|
| Unit | 1pc |
| Bore Diameter (mm) | 65 |
| Outside Diameter (mm) | 120 |
| Width (mm) | 23 |
| Basic Dynamic Load Rating (kN) | 58.5 |
| Basic Static Load Rating (kN) | 40.5 |
| Limiting Speed (r/minute) | 7500 |
| Filling Slots | Without |
| Number of Rows | 1 |
| Locating Feature, Bearing Outer Ring | Snap ring (fitted) |
| Bore Type | Cylindrical |
| Cage | Sheet metal |
| Matched Arrangement | No |
| Radial Internal Clearance | CN |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | Without |
| UNSPSC | 31171504 |
| Reference Speed (r/minute) | 12000 |
| Bottom Radius of Snap Ring Groove (r0) (mm) | max.0.6 |
| Chamfer Dimension (r1,2) (mm) | min.1.5 |
| Deviation Limits of Mid-Range Outside Diameter (tΔDmp) (mm) | -0.013 to 0 |
| Deviation Limits of Ring Width (tΔBs) (mm) | -0.1 to 0 |
| Diameter of Housing Abutment (Da) (mm) | max.111 |
| Diameter of Shaft Abutment (da) (mm) | min.74 |
| Diameter of Snap Ring Groove (D3) (mm) | 115.21 |
| Diameter of Snap Ring Recess in the Housing (Db) (mm) | min.131 |
| Distance from Outer Ring Side Face to Snap Ring Back Face (Ca) (mm) | max.6.88 |
| Distance from Outer Ring Side Face to Snap Ring Groove (C) (mm) | 4.06 |
| ISO Tolerance Class for Dimensions | P6 and tighter width tolerance |
| Outside Diameter of Snap Ring (D4) (mm) | 129.7 |
| Radius of Shaft or Housing Fillet (ra) (mm) | max.1.5 |
| Recess Diameter (D2) (mm) | ≈105.8 |
| Shoulder Diameter (d1) (mm) | ≈83.3 |
| Width of Snap Ring (f) (mm) | 2.82 |
| Width of Snap Ring Groove (b) (mm) | 3.1 |
| Width of Snap Ring Recess in the Housing (ba) (mm) | min.3.5 |
| Calculation Factor (f0) | 15 |
| Bore Diameter (D) (mm) | 65 |
| Width (B) (mm) | 23 |
| Outside Diameter (D) (mm) | 120 |
| Deviation Limits of Mid-Range Bore Diameter (tΔdmp) (mm) | -0.012 to 0 |
| Fatigue Load Limit (Pu) (kN) | 1.73 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 13 August 2025 |
| Terakhir Diperbaharui | 13 January 2026 |
Informasi Produk
Description
Single row deep groove ball bearings with a snap ring groove are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The snap ring, fitted in an annular groove in the outer ring, facilitates axial location of the bearings within their housings.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Snap ring facilitates axial location within housing; Simple, versatile and robust design; Low friction and high-speed capability; Accommodate radial and axial loads in both directions; Require little maintenanceKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Deep%20Groove%20Ball%20Bearing%206000%20Series%20NR%20(Laher)%206213%20NR%20with%20Snap%20Ring%201pc/pkS047875920-1.jpg)