SKF Deep Groove Ball Bearing 6407 1pc
Rp619.900
Persediaan
Spesifikasi Produk
| Model Number | 6407 |
|---|---|
| Unit | 1pc |
| Bore Diameter (mm) | 35 |
| Outside Diameter (mm) | 100 |
| Width (mm) | 25 |
| Basic Dynamic Load Rating (kN) | 55.3 |
| Basic Static Load Rating (kN) | 31 |
| Limiting Speed (r/minute) | 10000 |
| Filling Slots | Without |
| Number of Rows | 1 |
| Locating Feature, Bearing Outer Ring | None |
| Bore Type | Cylindrical |
| Cage | Sheet metal |
| Matched Arrangement | No |
| Radial Internal Clearance | CN |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | Without |
| UNSPSC | 31171504 |
| Reference Speed (r/minute) | 16000 |
| Chamfer Dimension (r1,2) (mm) | min.1.5 |
| Deviation Limits of Mid-Range Outside Diameter (tΔDmp) (mm) | -0.015 to 0 |
| Deviation Limits of Ring Width (tΔBs) (mm) | -0.12 to 0 |
| Diameter of Housing Abutment (Da) (mm) | max.89 |
| Diameter of Shaft Abutment (da) (mm) | min.46 |
| ISO Tolerance Class for Dimensions | Normal |
| Radius of Shaft or Housing Fillet (ra) (mm) | max.1.5 |
| Shoulder Diameter (d1) (mm) | ≈79.55 |
| Shoulder Diameters (d1) (mm) | ≈57.45 |
| Calculation Factor (f0) | 12.1 |
| Bore Diameter (D) (mm) | 35 |
| Width (B) (mm) | 25 |
| Outside Diameter (D) (mm) | 100 |
| Deviation Limits of Mid-Range Bore Diameter (tΔdmp) (mm) | -0.012 to 0 |
| Fatigue Load Limit (Pu) (kN) | 1.29 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 13 August 2025 |
| Terakhir Diperbaharui | 14 August 2025 |
Informasi Produk
Description
Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Simple, versatile and robust design; Low friction; High-speed capability; Accommodate radial and axial loads in both directions; Require little maintenanceKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan