Aim-TTi Handheld Spectrum Analyser PSA3605 10MHz-3.6GHz 1unit

#Nomor SKU S047725874
Wishlist
Rp89.999.900
Persediaan

Spesifikasi Produk

Model Number PSA3605
Unit 1unit
Bandwidth (Hz) 10M-3.6G
Sweep Modes Continuous, Single
Series PSA
Maximum Frequency (GHz) 3.6
Minimum Frequency (MHz) 10
Frequency Stability (ppm) ±1
Display Type 10.9cm Backlit TFT LCD
Screen Size (inch) 4.3
Markers Dual
Interface Type USB
Maximum Operating Temperature (°C) 40
Battery Type Lithium-ion
Width (mm) 92
Length (mm) 49
Battery Life (hour) >3
Height (mm) 192
Dimensions (mm) 49x92x192
Minimum Operating Temperature (°C) -5
Wave Traces Live, Reference, View
Setting Modes Centre + Span, Start + Stop
RF Input BNC, SMA Connector, Standard N
Desktop/Handheld Handheld
Berat (Kg) 0.5
Tanggal Produk Terdaftar 13 August 2025
Terakhir Diperbaharui 14 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aim-TTi Spectrum Analyser, 3.6 GHz Maximum Frequency, USB Interface Type - PSA3605
This handheld spectrum analyser by Aim-TTi offers a bandwidth of 3.6 GHz, making it a versatile tool for professionals in the automation, electronics, electrical, and mechanical industries. With advanced features and robust design, the spectrum analyser is designed to meet the diverse needs of technical users.
Feature
- The compact design of the spectrum analyser allows for easy handling and operation on the go.
- With a frequency range of 10 MHz to 3.6 GHz, this analyser can cover a broad spectrum of signals.
- The backlit TFT LCD screen provides detailed information with colour coding for easy trace differentiation.
- With a lithium-ion rechargeable battery, the analyser offers more than 3 hours of continuous operation.
- The USB connectivity allows for easy data transfer and storage, enhancing the efficiency of the device.
Use
- Suitable RF signal analysis
- Can be used for spectrum monitoring
- Reliable for wireless communication testing

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan